Zoro Homepage

Swivel Stem Caster, Plyprpl, 285 lb, Thrd Grd, Bk

  • Mfr # P12HS-PB050G-ST1-SB

  • Zoro # G0247099


product price: $14.29
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Retail, Industrial, Commercial, Corrosion Resistance
Stem Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12HS-PB050G-ST1-SB
Zoro #
G0247099
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Stem Length
1-1/2 in
Caster Thread Size
1/2"-13
Overall Height
5-1/2 in
Stem Dia.
1/2 in
Wheel Dia.
5 in
Swivel Radius
3-15/16 in

Details

Item
Swivel Stem Caster With Brake
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial, Corrosion Resistance
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
System of Measurement
Inch
Standards
RoHS, ICWM
Includes
Pinch Type Brake
Tread Color
Black
Caster Temp. Range
-20 Degrees To 180 Degrees F
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Tread
Standard
Frame Finish
Zinc Plated
Caster Raceway
Double Ball
Core Color
Black
Caster Load Rating Range
Light Duty
Caster Brake Included
Yes
Caster Wheel Bearings
Plain
Caster Mounting Type
Threaded Stem
Caster Wheel/Tread Material
Polypropylene
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness
60-70 Shore D
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Caster Break Type
Strap Type Brake
Series
P12H Series
Load Capacity
285 lb
Wheel Core Material
Polypropylene
Includes Thread Guards
No

Description

Cstr,Swvl Stm,Plyprpl,285 lb,Thrd Grd,Bk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.