Zoro Homepage

Wheel, Gray TPR, 5" x 1.25", Delrn Brg

  • Mfr # P-UP-050X013/031D

  • Zoro # G0253764


product price: $8.99
/ea

Key Features

Wheel Width
1-1/4 in
Fits Axle Dia.
5/16 in
Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Polyurethane
Spanner Bushing
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-UP-050X013/031D
Zoro #
G0253764
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
1-1/4 in
Fits Axle Dia.
5/16 in
Hub Width
1-7/16 in

Details

Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Polyurethane
Spanner Bushing
Included
Core Color
Gray
Non-Marking
Yes
Item
Polyurethane Tread On Polypropylene Hub Wheel
Tread Shape
Standard
Tread Color
Gray
System of Measurement
Inch
Load Capacity
220 lb
Caster Temp. Range
-15 Degrees To 160 Degrees F
Caster Product Group
Wheels
Tread
Standard
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Includes Thread Guards
No
ESD Conductive
No
Wheel Core Material
Polypropylene
Resistant To
High Chemical Resistance To Many Aggressive Substances
Extended Lead
No
Number of Wheels
1
Series
P-UP Series
Caster Wheel Bearings
Delrin
Wheel/Tread Hardness
50-60 Shore D
Standards
RoHS, ICWM
Replacement Wheel
Mfr. No. P-UP-050X013/031D

Description

Wheel,Gray TPR,5 In. x 1.25 In.,Delrn Brg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.