Wheel, Urethan On Alum, 12" x 3", Bal Brg

  • Mfr # P-URA-120X030/075K

  • Zoro # G0253475


product price:  $184.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
3 in
Fits Axle Dia.
3/4 in
Caster Load Rating Range
Heavy Duty
Caster Wheel/Tread Material
Polyurethane
Spanner Bushing
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-URA-120X030/075K
Zoro #
G0253475
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
12 in
Wheel Width
3 in
Fits Axle Dia.
3/4 in
Hub Width
3-1/4 in

Details

Caster Load Rating Range
Heavy Duty
Caster Wheel/Tread Material
Polyurethane
Spanner Bushing
Included
Core Color
Silver
Non-Marking
Yes
Item
Polyurethane Tread On Aluminum Hub Wheel
Caster Temp. Range
-15 Degrees To 160 Degrees F
Tread
Standard
Number of Wheels
1
Extended Lead
No
Standards
RoHS, ICWM
Series
P-URA Series
Tread Color
Red
Wheel/Tread Hardness
92 Shore A
Includes Thread Guards
No
Caster Wheel Bearings
Precision Ball
System of Measurement
Inch
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread Shape
Standard
Caster Product Group
Wheels
Load Capacity
3500 lb
Replacement Wheel
Mfr. No. P-URA-120X030/075K
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Wheel Core Material
Aluminum
ESD Conductive
No

Description

Wheel,Urethan On Alum,12 In. x 3 In.,Bal Brg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.