Shop PELICAN
See all product information
Create Account
Flood Lantern/Worklight
Mfr # 9730
Zoro # G922886949
product price:Â
$
964.99
/ea
Free Shipping & Returns
Key Features
Mount Type
Tripod
Power Source
Battery
IP Rating
IPX4
Maximum Brightness
4,800 lm
Overall Depth
8.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9730
- Zoro #
- G922886949
- UPC #
- 019428180744
- Country of Origin
- China
- Mount Type
- Tripod
- Power Source
- Battery
- IP Rating
- IPX4
- Maximum Brightness
- 4,800 lm
- Number of Brightness Levels
- 3
- Item
- Worklight
- Resistance Properties
- Water Resistant
- Job Light Type
- Emergency/Disaster Portable Light
- Run Time Levels
- 3.5 hr, 7 hr, 13 hr
- Charging Time
- 8 hr
- NEMA Enclosure Rating
- Not Rated
- Lens Material
- Polycarbonate
- Maximum Run Time
- 13 hr
- Rechargeable
- Yes
- Features
- Compact, Lightweight Design Makes Transport and Deployment Easy, Real-Time Battery Level Display
- Brightness Levels
- 4,800 lm
- Number of Lamp Heads
- 1
- Frame Color
- Black
- Brightness Control
- Stepped Levels
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
Worklight, Power Source Battery, Battery Chemistry Lead Acid, Maximum Run Time 13 hr, Maximum Brightness 4,800 lm, Number of Brightness Levels 3, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Tripod, Frame Color Black, IP Rating IPX4, Maximum Height Adjustment 60 in, Brightness Control Stepped Levels, Brightness Levels 4,800 lm, Charging Time 8 hr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.