Medical Case, 8 Drwr, 32.75Lx20.87Wx12.61D

  • Mfr # 472-MEDCHEST3-8D

  • Zoro # G8167424


product price: $3,737.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Polyethylene
Features
Lockable Drawer
Closure Type
Latch
Length
32 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472-MEDCHEST3-8D
Zoro #
G8167424
UPC #
825494004873
Country of Origin
United States

Dimensions

Length
32 3/4 in
Height
12 1/2 in
Width
20 3/4 in
Overall Length
32 3/4 in
Overall Depth
12 5/8 in
Overall Width
20 7/8 in
Inside Length
29.75 inches
Inside Width
17.87 inches

Details

Item
Medical Supply Case
Color
Green
Material
Polyethylene
Features
Lockable Drawer
Closure Type
Latch
Industry Type
Healthcare
Product Type
Medical Supply Case
Number of Outer Compartments
0
Number of Inner Compartments
8

Description

Medical Supply Case, Height 12 1/2 in, Width 20 3/4 in, Length 32 3/4 in, Material Polyethylene, Green, Closure Type Latch, Features Lockable Drawer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.