Organization Pouch, Black, 1/2 in H
- Mfr # VZP2-TRVL
- Zoro # G023781990
product price:Â
$
17.99
/ea
Key Features
Features
Hooks to the Brushed Nylex Inside the Pelican Aegis(TM), Removeable and Adjustable
Product Type
Organization Pouch
Overall Width
5 1/2 in
Overall Length
9 in
Overall Height
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VZP2-TRVL
- Zoro #
- G023781990
- UPC #
- 019428193423
- Country of Origin
- Indonesia
- Item
- Organization Pouch
- Features
- Hooks to the Brushed Nylex Inside the Pelican Aegis(TM), Removeable and Adjustable
- Product Type
- Organization Pouch
- Color
- Black
- Wire Color
- Black
Dimensions
- Overall Width
- 5 1/2 in
- Overall Length
- 9 in
- Overall Height
- 1/2 in
- Wire Rope Length
- 9 in
- Length
- 9 in
- Fits Chest Size
- Hooks to the Brushed Nylex Inside the Pelican Aegis(TM), Removeable and Adjustable
Description
Organization Pouch,Black,1/2 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.