Shop PELICAN
See all product information
Create Account
Organization Pouch, Black, 2 in H
- Mfr # VZPH-TRVL
- Zoro # G423781552
product price:Â
$
26.99
/ea
Key Features
Overall Width
6 in
Color
Black
Features
Hooks to the Brushed Nylex Inside the Pelican Aegis(TM), Removeable and Adjustable
Overall Height
2 in
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VZPH-TRVL
- Zoro #
- G423781552
- UPC #
- 019428193430
- Country of Origin
- Indonesia
- Item
- Organization Pouch
- Color
- Black
- Features
- Hooks to the Brushed Nylex Inside the Pelican Aegis(TM), Removeable and Adjustable
- Product Type
- Organization Pouch
- Wire Color
- Black
Dimensions
- Overall Width
- 6 in
- Overall Height
- 2 in
- Overall Length
- 6 in
- Wire Rope Length
- 6 in
- Length
- 6 in
- Fits Chest Size
- Hooks to the Brushed Nylex Inside the Pelican Aegis(TM), Removeable and Adjustable
Description
Organization Pouch,Black,2 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.