Pallet Spacer, 30 to 225 lb, 5 1/2 in Dia.
- Mfr # SPACER
- Zoro # G8349031
product price:Â
$
3.59
/ea
Sold in multiples of 96 for
$344.64
Key Features
Material
Polyethylene
Color
Black
Weight Capacity
30 to 225 lb
Height
1 1/8 in
Minimum Weight Capacity
30 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPACER
- Zoro #
- G8349031
- UPC #
- 825494041793
- Country of Origin
- United States
- Item
- Pallet Spacer
- Material
- Polyethylene
- Color
- Black
- Weight Capacity
- 30 to 225 lb
- Minimum Weight Capacity
- 30 lb
- Maximum Weight Capacity
- 225 lb
- System of Measurement
- Inch
- Temp. Range
- -20 to 120 Degrees F
- Max. Operating Temp.
- 130 Degrees F
- Min. Operating Temp.
- -40 Degrees F
- Shell Material
- Polyethylene
- Wire Color
- Black
- Traction Material
- Polyethylene
Dimensions
- Height
- 1 1/8 in
- Diameter
- 5 1/2 in
Description
Pallet Spacer, Thread Size Not Applicable, Weight Capacity 30 to 225 lb, Diameter 5 1/2 in, Height 1 1/8 in, Color Black, Shell Material Polyethylene, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 130 Degrees F, System of Measurement Inch, Thread Pitch Not Applicable, Maximum Weight Capacity 225 lb, Minimum Weight Capacity 30 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.