Shop PELICAN

Protective Case, Gray

  • Mfr # 1300
  • Zoro # G4940494

product price: 
$
89.99
/ea

Key Features

Color
Gray
Material
Plastic, Rubber
Inside Length
9 1/8 in
Inside Width
7 in
Features
Prescored Pick N Pluck Foam, Large, Stylish Ergonomic Handles, Large Padlock Holes, Atmospheric, Allows Quick Equalization With Changes In Temperature Or Altitude, Water Tight, O-ring Seal, Double Throw Latches
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1300
Zoro #
G4940494
UPC #
019428101183
Country of Origin
United States
Item
Protective Case
Color
Gray
Material
Plastic, Rubber
Features
Prescored Pick N Pluck Foam, Large, Stylish Ergonomic Handles, Large Padlock Holes, Atmospheric, Allows Quick Equalization With Changes In Temperature Or Altitude, Water Tight, O-ring Seal, Double Throw Latches
Includes
Pick-N-Pluck Foam
Volume Capacity
0.23 cu ft
Standards
Def Stan 81-41/STANAG 4280, IP67, MIL C-4150J
Closure Type
Latch
Construction
Copolymer Polypropylene, Rugged Foam Resin
Water Tight Up To
1m for 30 min
Mfr. Series
1300
For Use With
1300
Product Type
Protective Case
Includes Foam Insert
Foam Insert Included
Handle Style
Over-Molded Handle
Lock Type
Padlockable
Mount Type
Portable with Handle
Handle Material
Rubber
Carrying Type
Handle
IP Rating
IP67
For Cylinder Volume
0.23 cu ft
Housing Material
Polypropylene
Series
1300
Electrostatic Discharge
Not Electrostatic Discharge Conductive
IP/NEMA Rating
IP67
Foam Design
Convoluted, Pick and Pluck, Solid
Front Closure
Latch
Shell Material
Plastic, Rubber
Wire Color
Gray
Traction Material
Plastic, Rubber

Dimensions

Inside Length
9 1/8 in
Inside Width
7 in
Exterior Width
9.76 in
Inside Depth
6.12 in
Exterior Length
10.7 in
Exterior Depth
6.87 in
Inside Height
6.15 in
Exterior Height
6.89 in

Description

Protective Case, Closure Type Latch, Color Gray, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Over-Molded Handle, Includes Foam Insert Foam Insert Included, Inside Depth 6.12 in, Inside Length 9 1/8 in, Inside Width 7 in, Material Plastic, Rubber, Number of Wheels Not Applicable, IP/NEMA Rating IP67, Standards Def Stan 81-41/STANAG 4280, IP67, MIL C-4150J

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.