Shop PELICAN

ProtectiveCase, 20.125inL, 12inW, Black

  • Mfr # 1506AIR
  • Zoro # G401258960

product price: 
$
234.95
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Inside Length
18 3/4 in
Inside Width
9 1/2 in
Weight
6 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1506AIR
Zoro #
G401258960
UPC #
019428171100
Country of Origin
United States
Item
Protective Case
Color
Black
Material
Plastic
Weight
6 lb
Features
Cushioned Grip Handle, Gasketed Sealed, UV, Water and Dust Tight
Includes
Lifetime Warranty on Case
Volume Capacity
0.79 cu ft
Standards
DEF STAN 81-41
Closure Type
Press and Pull Latches
Water and Air Tight O-Ring
Yes
Number of Padlock Holes
2
Mfr. Series
Pelican Air Case
Number of Wheels
0
Foam Material
Polyurethane
Number of Latches
2
Foam Style
Convuluted Lid Foam, Pick and Pluck
Latch
Press Button
ESD Conductive
No
Mobility
Stationary
IP/NEMA Rating
IP67
Finish
Unfinished
Minimum Operating Temperature
-60 Degrees F
Series
1485
Includes Foam Insert
Foam Insert Included
Pressure Valve Type
Automatic
Foam Design
Convoluted, Pick and Pluck, Solid
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Maximum Operating Temperature
160 Degrees F
Front Closure
Press and Pull Latches
Shell Material
Plastic
Wire Color
Black
Traction Material
Plastic

Dimensions

Inside Length
18 3/4 in
Inside Width
9 1/2 in
Overall Length
20 1/8 in
Length
20 1/8 in
Inside Depth
7 3/4 in
Width
12 in
Overall Width
12 in
Overall Depth
8 1/2 in
Lid Depth
2 in
Bottom Depth
5 3/4 in
Padlock Hole Diameter
5/16 in
Depth
12 in
Wire Rope Length
20 1/8 in

Description

Protective Case, Bottom Depth 5 3/4 in, Closure Type Press and Pull Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Includes Foam Insert Foam Insert Included, Inside Depth 7 3/4 in, Inside Length 18 3/4 in, Inside Width 9 1/2 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.