Shop PELICAN
See all product information
Create Account
Tactical Light
- Mfr # 7600
- Zoro # G724972581
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Rechargeable
Yes
Number of Batteries
1
Mount Type
Clip
Beam Focus
Adjustable
Body Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7600
- Zoro #
- G724972581
- UPC #
- -
- Country of Origin
- China
- Rechargeable
- Yes
- Number of Batteries
- 1
- Mount Type
- Clip
- Beam Focus
- Adjustable
- Body Material
- Aluminum
- Intrinsically Safe
- No
- Switch Type
- Push Button
- Switch Location
- Tail
- Charger Style Included
- USB Cord
- Item
- Tactical Light
- IP Rating
- IPX8
- Includes
- Battery
- Run Time at Maximum Brightness
- 3.25 hr
- Maximum Brightness
- 944 lm
- Series
- 7600
- Body Color
- Black
- Special Features
- Battery Indicator Light
- Beam Pattern
- Flood
- Beam Color
- Green, Red, White
- Includes Secondary Light
- No
- Maximum Beam Distance
- 225 m
- Number of Light Output Modes
- 3
Description
Tactical Light, Battery Chemistry Lithium Ion, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Flood, Body Color Black, Body Material Aluminum, Number of Light Output Modes 3, Maximum Beam Distance 225 m, Maximum Brightness 944 lm, Run Time at Maximum Brightness 3.25 hr, Charger Style Included USB Cord, Includes Charger Yes, Beam Color Green, Red, White, Beam Focus Adjustable, Includes Secondary Light No, Intrinsically Safe No, IP Rating IPX8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.