Shop PELICAN
See all product information
Create Account
Tactical Light
- Mfr # 7610
- Zoro # G424972560
product price:Â
$
89.45
/ea
Key Features
Body Color
Black
Mount Type
Clip
Includes Secondary Light
No
Body Material
Aluminum
Intrinsically Safe
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7610
- Zoro #
- G424972560
- UPC #
- -
- Country of Origin
- China
- Item
- Tactical Light
- Body Color
- Black
- Mount Type
- Clip
- Includes Secondary Light
- No
- Body Material
- Aluminum
- Intrinsically Safe
- No
- Run Time at Maximum Brightness
- 1.5 hr
- Switch Location
- Tail
- Beam Color
- White
- Rechargeable
- No
- Switch Type
- Push Button
- Maximum Brightness
- 1,018 lm
- IP Rating
- IPX8
- Series
- 7610
- Beam Focus
- Adjustable
- Maximum Beam Distance
- 97 m
- Special Operating Modes
- Strobe
- Special Features
- Battery Indicator Light
- Beam Pattern
- Flood
- Number of Light Output Modes
- 3
- Includes
- Battery
- Number of Batteries
- 1
Description
Tactical Light, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 1, Rechargeable No, Beam Pattern Flood, Body Color Black, Body Material Aluminum, Number of Light Output Modes 3, Maximum Beam Distance 97 m, Maximum Brightness 1,018 lm, Run Time at Maximum Brightness 1.5 hr, Includes Charger No, Beam Color White, Beam Focus Adjustable, Includes Secondary Light No, Intrinsically Safe No, IP Rating IPX8, Mount Type Clip, Series 7610
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.