Shop PELOUZE
See all product information
Create Account
1772059 M25 Digital USB Postal Scale; 25 Lb.
- Mfr # 1772059
- Zoro # G203981783
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Power Supply
USB
Features
Tare Adjustment
Displays
LED
Maximum Weight Capacity (Imperial)
25 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1772059
- Zoro #
- G203981783
- UPC #
- 71701058478
- Country of Origin
- China
Dimensions
- Battery Size Supported
- AAA
- Maximum Height Measurement
- 2"
Details
- Item
- Digital Postal Scale
- Color
- Silver
- Power Supply
- USB
- Features
- Tare Adjustment
- Displays
- LED
- Maximum Weight Capacity (Imperial)
- 25 lb
- Measurement Type
- Pound
- Application/Usage
- Small Office
- Number of Characters
- 2
- Number of Batteries Supported
- 3
- Maximum Weight Capacity (SI)
- 11 kg
Description
Compact design fits in desk drawers or cabinets. Features an LCD screen with easy-to-read digital readout. Offers connectivity via USB cable to PC or Mac to use online mailing and shipping software. Convenient "hold" feature locks weight display for ten seconds after item is removed from scale. Scale Type: Postal; Electronic/Mechanical: Electronic.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.