Clinch Stud, PK10
- Mfr # FH-M8-35ZI
- Zoro # G523525179
product price:Â
$
6.39
/pk of 10, $0.64/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standards
ASME B1.13M, ASTM B633
Thread Direction
Right Hand
Head Diameter
9.6 mm
Rockwell Hardness
HRB80
Thread Fit
6g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-M8-35ZI
- Zoro #
- G523525179
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B1.13M, ASTM B633
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRB80
- Thread Fit
- 6g
- Color
- Colorless
- Material Quality Standards
- ASTM B633
- RoHS Compliant
- Yes
- REACH Compliant
- Yes
- Finish
- Zinc-Plated
- Removable
- No
- Includes Nuts
- No
- System of Measurement
- Metric
- Item
- Clinch Stud
- Wire Color
- Colorless
Dimensions
- Head Diameter
- 9.6 mm
- Overall Length
- 35 mm
- For Screw Size
- M8
- Thread Size
- M8x1.25
- Hole Size
- 8 mm
- Wire Rope Length
- 35 mm
- Length
- 35 mm
Description
Clinch Stud, PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.