Shop PEM
See all product information
Create Account
Clinch Stud, PK25
- Mfr # FH-0420-6ZI
- Zoro # G923524222
product price:Â
$
10.69
/pk of 25, $0.43/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Hole Size
249/1000 in
Standards
ASME B1.1, ASTM B633
For Screw Size
1/4 in
Overall Length
3/8 in
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FH-0420-6ZI
- Zoro #
- G923524222
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hole Size
- 249/1000 in
- For Screw Size
- 1/4 in
- Overall Length
- 3/8 in
- Thread Size
- 1/4"-20
- Head Diameter
- 337/1000 in
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Details
- Standards
- ASME B1.1, ASTM B633
- Thread Fit
- 2A
- System of Measurement
- Inch
- Removable
- No
- Color
- Colorless
- RoHS Compliant
- Yes
- Rockwell Hardness
- HRB80
- REACH Compliant
- Yes
- Finish
- Zinc-Plated
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Item
- Clinch Stud
- Material Quality Standards
- ASTM B633
- Includes Nuts
- No
- Dimensional Standards
- ASME B1.1
- Wire Color
- Colorless
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.