Clinch Stud, PK10
- Mfr # FH-0518-24ZI
- Zoro # G523524134
product price:Â
$
6.39
/pk of 10, $0.64/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Fit
2A
RoHS Compliant
Yes
Material Quality Standards
ASTM B633
Thread Direction
Right Hand
Finish
Zinc-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-0518-24ZI
- Zoro #
- G523524134
- UPC #
- -
- Country of Origin
- United States
- Thread Fit
- 2A
- RoHS Compliant
- Yes
- Material Quality Standards
- ASTM B633
- Thread Direction
- Right Hand
- Finish
- Zinc-Plated
- Standards
- ASME B1.1, ASTM B633
- REACH Compliant
- Yes
- Includes Nuts
- No
- Rockwell Hardness
- HRB80
- Thread Type
- Coarse
- Removable
- No
- Color
- Colorless
- System of Measurement
- Inch
- Item
- Clinch Stud
- Dimensional Standards
- ASME B1.1
- Wire Color
- Colorless
Dimensions
- Hole Size
- 311/1000 in
- For Screw Size
- 5/16 in
- Overall Length
- 1 1/2 in
- Head Diameter
- 47/125 in
- Thread Size
- 5/16"-18
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Clinch Stud, PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.