Clinch Stud, PK10
- Mfr # FHS-M5-8
- Zoro # G023524719
product price:Â
$
4.15
/pk of 10, $0.42/ea
Key Features
Thread Fit
6g
Hole Size
5 mm
Standards
ASME B1.13M, ASTM A380
Removable
No
Includes Nuts
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FHS-M5-8
- Zoro #
- G023524719
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hole Size
- 5 mm
- Thread Size
- M5x0.80
- For Screw Size
- M5
- Head Diameter
- 6.5 mm
- Overall Length
- 8 mm
- Wire Rope Length
- 8 mm
- Length
- 8 mm
Details
- Thread Fit
- 6g
- Standards
- ASME B1.13M, ASTM A380
- Removable
- No
- Includes Nuts
- No
- System of Measurement
- Metric
- RoHS Compliant
- Yes
- Material Quality Standards
- ASTM A380
- Item
- Clinch Stud
- REACH Compliant
- Yes
- Finish
- Passivated
- Material
- Stainless Steel
- Rockwell Hardness
- HRB70
- Thread Direction
- Right Hand
- Resistance Properties
- Corrosion-Resistant
- Shell Material
- Stainless Steel
Description
Clinch Stud, PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.