Clinch Stud, PK50
- Mfr # FH-032-20ZI
- Zoro # G623524768
product price:Â
$
10.79
/pk of 50, $0.22/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Dimensional Standards
ASME B1.1
RoHS Compliant
Yes
Finish
Zinc-Plated
Hole Size
189/1000 in
Standards
ASME B1.1, ASTM B633
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-032-20ZI
- Zoro #
- G623524768
- UPC #
- -
- Country of Origin
- United States
- Dimensional Standards
- ASME B1.1
- RoHS Compliant
- Yes
- Finish
- Zinc-Plated
- Standards
- ASME B1.1, ASTM B633
- System of Measurement
- Inch
- Thread Fit
- 2A
- REACH Compliant
- Yes
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRB80
- Removable
- No
- Includes Nuts
- No
- Item
- Clinch Stud
- Material Quality Standards
- ASTM B633
- Color
- Colorless
- Thread Type
- Fine
- Wire Color
- Colorless
Dimensions
- Hole Size
- 189/1000 in
- Overall Length
- 1 1/4 in
- For Screw Size
- #10
- Thread Size
- #10-32
- Head Diameter
- 32/125 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.