Shop PEM
See all product information
Create Account
Clinch Stud, PK50
- Mfr # FH-M3-6ZI
- Zoro # G523525056
product price:Â
$
7.79
/pk of 50, $0.16/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Finish
Zinc-Plated
Removable
No
REACH Compliant
Yes
Thread Direction
Right Hand
Color
Colorless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-M3-6ZI
- Zoro #
- G523525056
- UPC #
- -
- Country of Origin
- United States
- Finish
- Zinc-Plated
- Removable
- No
- REACH Compliant
- Yes
- Thread Direction
- Right Hand
- Color
- Colorless
- Standards
- ASME B1.13M, ASTM B633
- Rockwell Hardness
- HRB80
- Material Quality Standards
- ASTM B633
- System of Measurement
- Metric
- RoHS Compliant
- Yes
- Includes Nuts
- No
- Thread Fit
- 6g
- Item
- Clinch Stud
- Wire Color
- Colorless
Dimensions
- For Screw Size
- M3
- Hole Size
- 3 mm
- Thread Size
- M3x0.50
- Overall Length
- 6 mm
- Head Diameter
- 4.6 mm
- Wire Rope Length
- 6 mm
- Length
- 6 mm
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.