Shop PEM
See all product information
Create Account
Clinch Stud, PK25
- Mfr # FHS-632-16
- Zoro # G923525236
product price:Â
$
5.89
/pk of 25, $0.24/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Size
#6-32
Finish
Passivated
Hole Size
137/1000 in
Resistance Properties
Corrosion-Resistant
RoHS Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-632-16
- Zoro #
- G923525236
- UPC #
- -
- Country of Origin
- United States
- Finish
- Passivated
- Resistance Properties
- Corrosion-Resistant
- RoHS Compliant
- Yes
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Removable
- No
- Rockwell Hardness
- HRB70
- Includes Nuts
- No
- Item
- Clinch Stud
- REACH Compliant
- Yes
- System of Measurement
- Inch
- Material Quality Standards
- ASTM A380
- Standards
- ASME B1.1, ASTM A380
- Dimensional Standards
- ASME B1.1
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #6-32
- Hole Size
- 137/1000 in
- For Screw Size
- #6
- Head Diameter
- 103/500 in
- Overall Length
- 1 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.