Clinch Stud, PK25
- Mfr # FH-M6-12ZI
- Zoro # G723525108
product price:Â
$
6.15
/pk of 25, $0.25/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Nuts
No
Thread Size
M6x1.00
Standards
ASME B1.13M, ASTM B633
System of Measurement
Metric
Overall Length
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-M6-12ZI
- Zoro #
- G723525108
- UPC #
- -
- Country of Origin
- United States
- Includes Nuts
- No
- Item
- Clinch Stud
- Standards
- ASME B1.13M, ASTM B633
- System of Measurement
- Metric
- RoHS Compliant
- Yes
- Removable
- No
- REACH Compliant
- Yes
- Material Quality Standards
- ASTM B633
- Thread Direction
- Right Hand
- Color
- Colorless
- Finish
- Zinc-Plated
- Rockwell Hardness
- HRB80
- Thread Fit
- 6g
- Wire Color
- Colorless
Dimensions
- Thread Size
- M6x1.00
- Overall Length
- 12 mm
- For Screw Size
- M6
- Head Diameter
- 8.2 mm
- Hole Size
- 6 mm
- Wire Rope Length
- 12 mm
- Length
- 12 mm
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.