Shop PEM
See all product information
Create Account
Clinch Stud, PK100
- Mfr # FH-632-6ZI
- Zoro # G023525006
product price:Â
$
11.55
/pk of 100, $0.12/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Type
Coarse
Color
Colorless
Material Quality Standards
ASTM B633
Removable
No
Head Diameter
103/500 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-632-6ZI
- Zoro #
- G023525006
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Coarse
- Color
- Colorless
- Material Quality Standards
- ASTM B633
- Removable
- No
- Item
- Clinch Stud
- Dimensional Standards
- ASME B1.1
- Rockwell Hardness
- HRB80
- Standards
- ASME B1.1, ASTM B633
- Finish
- Zinc-Plated
- REACH Compliant
- Yes
- Thread Direction
- Right Hand
- RoHS Compliant
- Yes
- Thread Fit
- 2A
- System of Measurement
- Inch
- Includes Nuts
- No
- Wire Color
- Colorless
Dimensions
- Head Diameter
- 103/500 in
- Hole Size
- 137/1000 in
- Overall Length
- 3/8 in
- For Screw Size
- #6
- Thread Size
- #6-32
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Clinch Stud, PK100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.