Clinch Stud, PK25
- Mfr # FHS-832-8
- Zoro # G523522444
product price:Â
$
5.59
/pk of 25, $0.22/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
RoHS Compliant
Yes
For Screw Size
#8
Material Quality Standards
ASTM A380
Removable
No
REACH Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-832-8
- Zoro #
- G523522444
- UPC #
- -
- Country of Origin
- United States
- Item
- Clinch Stud
- RoHS Compliant
- Yes
- Material Quality Standards
- ASTM A380
- Removable
- No
- REACH Compliant
- Yes
- Material
- Stainless Steel
- Rockwell Hardness
- HRB70
- Resistance Properties
- Corrosion-Resistant
- Standards
- ASME B1.1, ASTM A380
- Thread Fit
- 2A
- Dimensional Standards
- ASME B1.1
- Includes Nuts
- No
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Thread Type
- Coarse
- Finish
- Passivated
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- For Screw Size
- #8
- Overall Length
- 1/2 in
- Head Diameter
- 237/1000 in
- Thread Size
- #8-32
- Hole Size
- 163/1000 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.