Clinch Stud, PK10
- Mfr # FHS-0420-14
- Zoro # G823524209
product price:Â
$
4.69
/pk of 10, $0.47/ea
Key Features
System of Measurement
Inch
RoHS Compliant
Yes
Thread Type
Coarse
Rockwell Hardness
HRB70
REACH Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FHS-0420-14
- Zoro #
- G823524209
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Diameter
- 337/1000 in
- Overall Length
- 7/8 in
- Thread Size
- 1/4"-20
- For Screw Size
- 1/4 in
- Hole Size
- 249/1000 in
- Wire Rope Length
- 7/8 in
- Length
- 7/8 in
Details
- System of Measurement
- Inch
- RoHS Compliant
- Yes
- Thread Type
- Coarse
- Rockwell Hardness
- HRB70
- REACH Compliant
- Yes
- Material
- Stainless Steel
- Standards
- ASME B1.1, ASTM A380
- Resistance Properties
- Corrosion-Resistant
- Finish
- Passivated
- Removable
- No
- Includes Nuts
- No
- Thread Fit
- 2A
- Material Quality Standards
- ASTM A380
- Item
- Clinch Stud
- Dimensional Standards
- ASME B1.1
- Thread Direction
- Right Hand
- Shell Material
- Stainless Steel
Description
Clinch Stud, PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.