Shop PEM
See all product information
Create Account
Clinch Stud, PK25
- Mfr # FHS-024-8
- Zoro # G223523604
product price:Â
$
6.49
/pk of 25, $0.26/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Type
Coarse
Material
Stainless Steel
For Screw Size
#10
Rockwell Hardness
HRB70
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-024-8
- Zoro #
- G223523604
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Coarse
- Material
- Stainless Steel
- Rockwell Hardness
- HRB70
- Thread Fit
- 2A
- RoHS Compliant
- Yes
- REACH Compliant
- Yes
- Dimensional Standards
- ASME B1.1
- Finish
- Passivated
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Inch
- Standards
- ASME B1.1, ASTM A380
- Includes Nuts
- No
- Item
- Clinch Stud
- Material Quality Standards
- ASTM A380
- Removable
- No
- Thread Direction
- Right Hand
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- For Screw Size
- #10
- Overall Length
- 1/2 in
- Hole Size
- 189/1000 in
- Thread Size
- #10-24
- Head Diameter
- 32/125 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.