Shop PEM
See all product information
Create Account
Clinch Stud, PK10
- Mfr # FHS-0420-16
- Zoro # G823524865
product price:Â
$
5.39
/pk of 10, $0.54/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Fit
2A
REACH Compliant
Yes
Dimensional Standards
ASME B1.1
Hole Size
249/1000 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-0420-16
- Zoro #
- G823524865
- UPC #
- -
- Country of Origin
- United States
- Thread Fit
- 2A
- Item
- Clinch Stud
- REACH Compliant
- Yes
- Dimensional Standards
- ASME B1.1
- Material
- Stainless Steel
- Rockwell Hardness
- HRB70
- Removable
- No
- Standards
- ASME B1.1, ASTM A380
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Finish
- Passivated
- RoHS Compliant
- Yes
- Includes Nuts
- No
- Thread Type
- Coarse
- Resistance Properties
- Corrosion-Resistant
- Material Quality Standards
- ASTM A380
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hole Size
- 249/1000 in
- For Screw Size
- 1/4 in
- Overall Length
- 1 in
- Thread Size
- 1/4"-20
- Head Diameter
- 337/1000 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Clinch Stud, PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.