Shop PEM
See all product information
Create Account
Clinch Stud, PK25
- Mfr # FH-0420-16ZI
- Zoro # G023524559
product price:Â
$
8.65
/pk of 25, $0.35/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Fit
2A
Overall Length
1 in
Thread Size
1/4"-20
For Screw Size
1/4 in
Removable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-0420-16ZI
- Zoro #
- G023524559
- UPC #
- -
- Country of Origin
- United States
- Thread Fit
- 2A
- Removable
- No
- Item
- Clinch Stud
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B1.1
- Material Quality Standards
- ASTM B633
- REACH Compliant
- Yes
- Thread Type
- Coarse
- Finish
- Zinc-Plated
- Includes Nuts
- No
- Standards
- ASME B1.1, ASTM B633
- RoHS Compliant
- Yes
- Rockwell Hardness
- HRB80
- System of Measurement
- Inch
- Color
- Colorless
- Wire Color
- Colorless
Dimensions
- Overall Length
- 1 in
- Thread Size
- 1/4"-20
- For Screw Size
- 1/4 in
- Hole Size
- 249/1000 in
- Head Diameter
- 337/1000 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.