Clinch Stud, PK5
- Mfr # FHS-M8-30
- Zoro # G523524394
product price:Â
$
5.19
/pk of 5, $1.04/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Resistance Properties
Corrosion-Resistant
Hole Size
8 mm
RoHS Compliant
Yes
Thread Direction
Right Hand
Standards
ASME B1.13M, ASTM A380
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-M8-30
- Zoro #
- G523524394
- UPC #
- -
- Country of Origin
- United States
- Resistance Properties
- Corrosion-Resistant
- RoHS Compliant
- Yes
- Thread Direction
- Right Hand
- Standards
- ASME B1.13M, ASTM A380
- Finish
- Passivated
- Thread Fit
- 6g
- Item
- Clinch Stud
- Rockwell Hardness
- HRB70
- REACH Compliant
- Yes
- System of Measurement
- Metric
- Material
- Stainless Steel
- Includes Nuts
- No
- Material Quality Standards
- ASTM A380
- Removable
- No
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hole Size
- 8 mm
- Overall Length
- 30 mm
- Thread Size
- M8x1.25
- Head Diameter
- 9.6 mm
- For Screw Size
- M8
- Wire Rope Length
- 30 mm
- Length
- 30 mm
Description
Clinch Stud, PK5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.