Clinch Stud, PK10
- Mfr # FHS-0420-24
- Zoro # G923524529
product price:Â
$
8.15
/pk of 10, $0.82/ea
Key Features
System of Measurement
Inch
REACH Compliant
Yes
Dimensional Standards
ASME B1.1
Includes Nuts
No
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-0420-24
- Zoro #
- G923524529
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- REACH Compliant
- Yes
- Item
- Clinch Stud
- Dimensional Standards
- ASME B1.1
- Includes Nuts
- No
- Thread Fit
- 2A
- Material Quality Standards
- ASTM A380
- Standards
- ASME B1.1, ASTM A380
- Thread Type
- Coarse
- Resistance Properties
- Corrosion-Resistant
- Finish
- Passivated
- Rockwell Hardness
- HRB70
- Material
- Stainless Steel
- Removable
- No
- RoHS Compliant
- Yes
- Thread Direction
- Right Hand
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 1 1/2 in
- Hole Size
- 249/1000 in
- Thread Size
- 1/4"-20
- For Screw Size
- 1/4 in
- Head Diameter
- 337/1000 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Clinch Stud, PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.