Clinch Stud, PK25
- Mfr # FH-256-12ZI
- Zoro # G123524763
product price:Â
$
5.69
/pk of 25, $0.23/ea
Key Features
System of Measurement
Inch
Head Diameter
18/125 in
Finish
Zinc-Plated
Thread Direction
Right Hand
Overall Length
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-256-12ZI
- Zoro #
- G123524763
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Finish
- Zinc-Plated
- Thread Direction
- Right Hand
- REACH Compliant
- Yes
- Color
- Colorless
- Material Quality Standards
- ASTM B633
- Dimensional Standards
- ASME B1.1
- Thread Fit
- 2A
- RoHS Compliant
- Yes
- Item
- Clinch Stud
- Standards
- ASME B1.1, ASTM B633
- Removable
- No
- Includes Nuts
- No
- Rockwell Hardness
- HRB80
- Thread Type
- Coarse
- Wire Color
- Colorless
Dimensions
- Head Diameter
- 18/125 in
- Overall Length
- 3/4 in
- Hole Size
- 17/200 in
- For Screw Size
- #2
- Thread Size
- #2-56
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.