Clinch Stud, PK10
- Mfr # FHS-0420-6
- Zoro # G623523600
product price:Â
$
6.19
/pk of 10, $0.62/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Inch
Dimensional Standards
ASME B1.1
Thread Direction
Right Hand
Standards
ASME B1.1, ASTM A380
Overall Length
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-0420-6
- Zoro #
- G623523600
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Dimensional Standards
- ASME B1.1
- Thread Direction
- Right Hand
- Standards
- ASME B1.1, ASTM A380
- Material Quality Standards
- ASTM A380
- Rockwell Hardness
- HRB70
- RoHS Compliant
- Yes
- Thread Type
- Coarse
- Resistance Properties
- Corrosion-Resistant
- Includes Nuts
- No
- Material
- Stainless Steel
- REACH Compliant
- Yes
- Finish
- Passivated
- Item
- Clinch Stud
- Removable
- No
- Thread Fit
- 2A
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 3/8 in
- Thread Size
- 1/4"-20
- Hole Size
- 249/1000 in
- Head Diameter
- 337/1000 in
- For Screw Size
- 1/4 in
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Clinch Stud, PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.