Shop PEM
See all product information
Create Account
Clinch Stud, PK25
- Mfr # FH-0420-14ZI
- Zoro # G123523698
product price:Â
$
8.49
/pk of 25, $0.34/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standards
ASME B1.1, ASTM B633
Hole Size
249/1000 in
Rockwell Hardness
HRB80
Head Diameter
337/1000 in
Material Quality Standards
ASTM B633
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-0420-14ZI
- Zoro #
- G123523698
- UPC #
- -
- Country of Origin
- United States
- Item
- Clinch Stud
- Standards
- ASME B1.1, ASTM B633
- Rockwell Hardness
- HRB80
- Material Quality Standards
- ASTM B633
- Includes Nuts
- No
- Finish
- Zinc-Plated
- RoHS Compliant
- Yes
- System of Measurement
- Inch
- REACH Compliant
- Yes
- Thread Fit
- 2A
- Thread Type
- Coarse
- Removable
- No
- Dimensional Standards
- ASME B1.1
- Color
- Colorless
- Thread Direction
- Right Hand
- Wire Color
- Colorless
Dimensions
- Hole Size
- 249/1000 in
- Head Diameter
- 337/1000 in
- Overall Length
- 7/8 in
- For Screw Size
- 1/4 in
- Thread Size
- 1/4"-20
- Wire Rope Length
- 7/8 in
- Length
- 7/8 in
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.