Shop PEM
See all product information
Create Account
Clinch Stud, PK50
- Mfr # FH-032-16ZI
- Zoro # G023523613
product price:Â
$
10.35
/pk of 50, $0.21/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
REACH Compliant
Yes
Thread Direction
Right Hand
Dimensional Standards
ASME B1.1
Standards
ASME B1.1, ASTM B633
Material Quality Standards
ASTM B633
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-032-16ZI
- Zoro #
- G023523613
- UPC #
- -
- Country of Origin
- United States
- REACH Compliant
- Yes
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B1.1
- Standards
- ASME B1.1, ASTM B633
- Material Quality Standards
- ASTM B633
- Removable
- No
- Finish
- Zinc-Plated
- Rockwell Hardness
- HRB80
- System of Measurement
- Inch
- Item
- Clinch Stud
- Color
- Colorless
- RoHS Compliant
- Yes
- Thread Fit
- 2A
- Includes Nuts
- No
- Thread Type
- Fine
- Wire Color
- Colorless
Dimensions
- Head Diameter
- 32/125 in
- Thread Size
- #10-32
- For Screw Size
- #10
- Overall Length
- 1 in
- Hole Size
- 189/1000 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.