Shop PEM
See all product information
Create Account
Clinch Stud, PK10
- Mfr # FHS-M5-35
- Zoro # G323523467
product price:Â
$
5.59
/pk of 10, $0.56/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Direction
Right Hand
Resistance Properties
Corrosion-Resistant
Includes Nuts
No
Head Diameter
6.5 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-M5-35
- Zoro #
- G323523467
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Resistance Properties
- Corrosion-Resistant
- Includes Nuts
- No
- System of Measurement
- Metric
- Standards
- ASME B1.13M, ASTM A380
- Removable
- No
- Finish
- Passivated
- Material
- Stainless Steel
- Thread Fit
- 6g
- Material Quality Standards
- ASTM A380
- Item
- Clinch Stud
- RoHS Compliant
- Yes
- Rockwell Hardness
- HRB70
- REACH Compliant
- Yes
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 6.5 mm
- Overall Length
- 35 mm
- Thread Size
- M5x0.80
- Hole Size
- 5 mm
- For Screw Size
- M5
- Wire Rope Length
- 35 mm
- Length
- 35 mm
Description
Clinch Stud, PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.