Shop PEM
See all product information
Create Account
Clinch Stud, PK25
- Mfr # FH-0420-10ZI
- Zoro # G423523978
product price:Â
$
6.79
/pk of 25, $0.27/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Colorless
Thread Type
Coarse
Removable
No
System of Measurement
Inch
Thread Size
1/4"-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-0420-10ZI
- Zoro #
- G423523978
- UPC #
- -
- Country of Origin
- United States
- Color
- Colorless
- Thread Type
- Coarse
- Removable
- No
- System of Measurement
- Inch
- Item
- Clinch Stud
- Rockwell Hardness
- HRB80
- Dimensional Standards
- ASME B1.1
- Includes Nuts
- No
- RoHS Compliant
- Yes
- Thread Fit
- 2A
- Finish
- Zinc-Plated
- Thread Direction
- Right Hand
- REACH Compliant
- Yes
- Material Quality Standards
- ASTM B633
- Standards
- ASME B1.1, ASTM B633
- Wire Color
- Colorless
Dimensions
- Thread Size
- 1/4"-20
- For Screw Size
- 1/4 in
- Head Diameter
- 337/1000 in
- Hole Size
- 249/1000 in
- Overall Length
- 5/8 in
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.