Shop PEM
See all product information
Create Account
Clinch Stud, PK25
- Mfr # FHS-032-16
- Zoro # G023525198
product price:Â
$
7.95
/pk of 25, $0.32/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Type
Fine
Overall Length
1 in
Rockwell Hardness
HRB70
System of Measurement
Inch
Includes Nuts
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-032-16
- Zoro #
- G023525198
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Fine
- Rockwell Hardness
- HRB70
- System of Measurement
- Inch
- Includes Nuts
- No
- Finish
- Passivated
- Material
- Stainless Steel
- RoHS Compliant
- Yes
- Standards
- ASME B1.1, ASTM A380
- Resistance Properties
- Corrosion-Resistant
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B1.1
- REACH Compliant
- Yes
- Item
- Clinch Stud
- Removable
- No
- Thread Fit
- 2A
- Material Quality Standards
- ASTM A380
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 1 in
- Thread Size
- #10-32
- Head Diameter
- 32/125 in
- Hole Size
- 189/1000 in
- For Screw Size
- #10
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.