Shop PEM
See all product information
Create Account
Clinch Stud, PK10
- Mfr # FHS-M6-25
- Zoro # G323523702
product price:Â
$
5.45
/pk of 10, $0.55/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Direction
Right Hand
Removable
No
Material Quality Standards
ASTM A380
Finish
Passivated
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-M6-25
- Zoro #
- G323523702
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Removable
- No
- Item
- Clinch Stud
- Material Quality Standards
- ASTM A380
- Finish
- Passivated
- System of Measurement
- Metric
- Standards
- ASME B1.13M, ASTM A380
- Material
- Stainless Steel
- Rockwell Hardness
- HRB70
- Includes Nuts
- No
- Resistance Properties
- Corrosion-Resistant
- RoHS Compliant
- Yes
- Thread Fit
- 6g
- REACH Compliant
- Yes
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M6x1.00
- Hole Size
- 6 mm
- Overall Length
- 25 mm
- For Screw Size
- M6
- Head Diameter
- 8.2 mm
- Wire Rope Length
- 25 mm
- Length
- 25 mm
Description
Clinch Stud, PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.