Clinch Stud, PK10
- Mfr # FHS-M6-30
- Zoro # G023522883
product price:Â
$
6.45
/pk of 10, $0.65/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Head Diameter
8.2 mm
For Screw Size
M6
Material
Stainless Steel
Standards
ASME B1.13M, ASTM A380
Thread Fit
6g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-M6-30
- Zoro #
- G023522883
- UPC #
- -
- Country of Origin
- United States
- Item
- Clinch Stud
- Material
- Stainless Steel
- Standards
- ASME B1.13M, ASTM A380
- Thread Fit
- 6g
- Rockwell Hardness
- HRB70
- Material Quality Standards
- ASTM A380
- RoHS Compliant
- Yes
- Finish
- Passivated
- Removable
- No
- System of Measurement
- Metric
- Thread Direction
- Right Hand
- Includes Nuts
- No
- REACH Compliant
- Yes
- Resistance Properties
- Corrosion-Resistant
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 8.2 mm
- For Screw Size
- M6
- Hole Size
- 6 mm
- Overall Length
- 30 mm
- Thread Size
- M6x1.00
- Wire Rope Length
- 30 mm
- Length
- 30 mm
Description
Clinch Stud, PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.