Shop PEM
See all product information
Create Account
Clinch Stud, PK100
- Mfr # FH-440-4ZI
- Zoro # G823522717
product price:Â
$
10.99
/pk of 100, $0.11/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Rockwell Hardness
HRB80
Standards
ASME B1.1, ASTM B633
Material Quality Standards
ASTM B633
REACH Compliant
Yes
Removable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-440-4ZI
- Zoro #
- G823522717
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- HRB80
- Standards
- ASME B1.1, ASTM B633
- Material Quality Standards
- ASTM B633
- REACH Compliant
- Yes
- Removable
- No
- RoHS Compliant
- Yes
- Thread Fit
- 2A
- Color
- Colorless
- Thread Direction
- Right Hand
- Finish
- Zinc-Plated
- Item
- Clinch Stud
- Includes Nuts
- No
- Thread Type
- Coarse
- Dimensional Standards
- ASME B1.1
- System of Measurement
- Inch
- Wire Color
- Colorless
Dimensions
- For Screw Size
- #4
- Head Diameter
- 22/125 in
- Thread Size
- #4-40
- Overall Length
- 1/4 in
- Hole Size
- 111/1000 in
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Clinch Stud, PK100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.