Shop PEM
See all product information
Create Account
Clinch Stud, PK25
- Mfr # FHS-M4-8
- Zoro # G023524818
product price:Â
$
5.25
/pk of 25, $0.21/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
8 mm
Rockwell Hardness
HRB70
RoHS Compliant
Yes
For Screw Size
M4
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-M4-8
- Zoro #
- G023524818
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- HRB70
- Item
- Clinch Stud
- RoHS Compliant
- Yes
- Material
- Stainless Steel
- Standards
- ASME B1.13M, ASTM A380
- Resistance Properties
- Corrosion-Resistant
- Finish
- Passivated
- Includes Nuts
- No
- Thread Fit
- 6g
- System of Measurement
- Metric
- Material Quality Standards
- ASTM A380
- REACH Compliant
- Yes
- Thread Direction
- Right Hand
- Removable
- No
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 8 mm
- For Screw Size
- M4
- Head Diameter
- 5.9 mm
- Thread Size
- M4x0.70
- Hole Size
- 4 mm
- Wire Rope Length
- 8 mm
- Length
- 8 mm
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.