Clinch Stud, PK25
- Mfr # FH-440-14ZI
- Zoro # G923525205
product price:Â
$
5.99
/pk of 25, $0.24/ea
Key Features
Hole Size
111/1000 in
System of Measurement
Inch
Finish
Zinc-Plated
Thread Fit
2A
Removable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FH-440-14ZI
- Zoro #
- G923525205
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hole Size
- 111/1000 in
- Head Diameter
- 22/125 in
- For Screw Size
- #4
- Thread Size
- #4-40
- Overall Length
- 7/8 in
- Wire Rope Length
- 7/8 in
- Length
- 7/8 in
Details
- System of Measurement
- Inch
- Finish
- Zinc-Plated
- Thread Fit
- 2A
- Item
- Clinch Stud
- Removable
- No
- Rockwell Hardness
- HRB80
- Color
- Colorless
- RoHS Compliant
- Yes
- Thread Direction
- Right Hand
- Standards
- ASME B1.1, ASTM B633
- Material Quality Standards
- ASTM B633
- Includes Nuts
- No
- Thread Type
- Coarse
- REACH Compliant
- Yes
- Dimensional Standards
- ASME B1.1
- Wire Color
- Colorless
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.