Shop PEM
See all product information
Create Account
Clinch Stud, PK25
- Mfr # FHS-M3-12
- Zoro # G723524088
product price:Â
$
4.85
/pk of 25, $0.19/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
REACH Compliant
Yes
Head Diameter
4.6 mm
Standards
ASME B1.13M, ASTM A380
Hole Size
3 mm
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-M3-12
- Zoro #
- G723524088
- UPC #
- -
- Country of Origin
- United States
- REACH Compliant
- Yes
- Standards
- ASME B1.13M, ASTM A380
- Material
- Stainless Steel
- Finish
- Passivated
- Material Quality Standards
- ASTM A380
- Item
- Clinch Stud
- Thread Direction
- Right Hand
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Metric
- Removable
- No
- Includes Nuts
- No
- Rockwell Hardness
- HRB70
- Thread Fit
- 6g
- RoHS Compliant
- Yes
- Shell Material
- Stainless Steel
Dimensions
- Head Diameter
- 4.6 mm
- Hole Size
- 3 mm
- Overall Length
- 12 mm
- Thread Size
- M3x0.50
- For Screw Size
- M3
- Wire Rope Length
- 12 mm
- Length
- 12 mm
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.