Clinch Stud, PK25
- Mfr # FHS-M5-20
- Zoro # G923523911
product price:Â
$
8.15
/pk of 25, $0.33/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Rockwell Hardness
HRB70
Head Diameter
6.5 mm
Finish
Passivated
Hole Size
5 mm
Thread Fit
6g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-M5-20
- Zoro #
- G923523911
- UPC #
- -
- Country of Origin
- United States
- Item
- Clinch Stud
- Rockwell Hardness
- HRB70
- Finish
- Passivated
- Thread Fit
- 6g
- Material Quality Standards
- ASTM A380
- REACH Compliant
- Yes
- Material
- Stainless Steel
- Thread Direction
- Right Hand
- Removable
- No
- Resistance Properties
- Corrosion-Resistant
- Includes Nuts
- No
- RoHS Compliant
- Yes
- System of Measurement
- Metric
- Standards
- ASME B1.13M, ASTM A380
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 6.5 mm
- Hole Size
- 5 mm
- Overall Length
- 20 mm
- Thread Size
- M5x0.80
- For Screw Size
- M5
- Wire Rope Length
- 20 mm
- Length
- 20 mm
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.