Shop PEM
See all product information
Create Account
Clinch Stud, PK10
- Mfr # FH-0518-20ZI
- Zoro # G523524202
product price:Â
$
5.79
/pk of 10, $0.58/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Head Diameter
47/125 in
Removable
No
Overall Length
1 1/4 in
System of Measurement
Inch
Color
Colorless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-0518-20ZI
- Zoro #
- G523524202
- UPC #
- -
- Country of Origin
- United States
- Removable
- No
- System of Measurement
- Inch
- Color
- Colorless
- Item
- Clinch Stud
- Dimensional Standards
- ASME B1.1
- Thread Direction
- Right Hand
- REACH Compliant
- Yes
- Rockwell Hardness
- HRB80
- Material Quality Standards
- ASTM B633
- Includes Nuts
- No
- RoHS Compliant
- Yes
- Standards
- ASME B1.1, ASTM B633
- Thread Type
- Coarse
- Finish
- Zinc-Plated
- Thread Fit
- 2A
- Wire Color
- Colorless
Dimensions
- Head Diameter
- 47/125 in
- Overall Length
- 1 1/4 in
- Hole Size
- 311/1000 in
- For Screw Size
- 5/16 in
- Thread Size
- 5/16"-18
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Clinch Stud, PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.