Clinch Stud, PK25
- Mfr # FH-M4-35ZI
- Zoro # G923524017
product price:Â
$
6.75
/pk of 25, $0.27/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Rockwell Hardness
HRB80
For Screw Size
M4
System of Measurement
Metric
Removable
No
Hole Size
4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-M4-35ZI
- Zoro #
- G923524017
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- HRB80
- System of Measurement
- Metric
- Removable
- No
- Item
- Clinch Stud
- Standards
- ASME B1.13M, ASTM B633
- Thread Fit
- 6g
- Includes Nuts
- No
- Color
- Colorless
- Finish
- Zinc-Plated
- Thread Direction
- Right Hand
- Material Quality Standards
- ASTM B633
- REACH Compliant
- Yes
- RoHS Compliant
- Yes
- Wire Color
- Colorless
Dimensions
- For Screw Size
- M4
- Hole Size
- 4 mm
- Thread Size
- M4x0.70
- Overall Length
- 35 mm
- Head Diameter
- 5.9 mm
- Wire Rope Length
- 35 mm
- Length
- 35 mm
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.