Clinch Stud, PK50
- Mfr # FH-832-20ZI
- Zoro # G323522453
product price:Â
$
9.19
/pk of 50, $0.18/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Type
Coarse
Color
Colorless
REACH Compliant
Yes
Finish
Zinc-Plated
Standards
ASME B1.1, ASTM B633
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-832-20ZI
- Zoro #
- G323522453
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Coarse
- Color
- Colorless
- REACH Compliant
- Yes
- Finish
- Zinc-Plated
- Standards
- ASME B1.1, ASTM B633
- Includes Nuts
- No
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRB80
- Removable
- No
- Item
- Clinch Stud
- Dimensional Standards
- ASME B1.1
- Material Quality Standards
- ASTM B633
- Thread Fit
- 2A
- RoHS Compliant
- Yes
- Wire Color
- Colorless
Dimensions
- Head Diameter
- 237/1000 in
- Thread Size
- #8-32
- Overall Length
- 1 1/4 in
- Hole Size
- 163/1000 in
- For Screw Size
- #8
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.