Clinch Stud, PK50
- Mfr # FH-024-16ZI
- Zoro # G323524839
product price:Â
$
10.25
/pk of 50, $0.21/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Nuts
No
Standards
ASME B1.1, ASTM B633
For Screw Size
#10
REACH Compliant
Yes
RoHS Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-024-16ZI
- Zoro #
- G323524839
- UPC #
- -
- Country of Origin
- United States
- Includes Nuts
- No
- Standards
- ASME B1.1, ASTM B633
- REACH Compliant
- Yes
- RoHS Compliant
- Yes
- Rockwell Hardness
- HRB80
- Finish
- Zinc-Plated
- Removable
- No
- Thread Fit
- 2A
- Color
- Colorless
- Material Quality Standards
- ASTM B633
- Item
- Clinch Stud
- Thread Type
- Coarse
- Dimensional Standards
- ASME B1.1
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Wire Color
- Colorless
Dimensions
- For Screw Size
- #10
- Overall Length
- 1 in
- Head Diameter
- 32/125 in
- Thread Size
- #10-24
- Hole Size
- 189/1000 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.