Shop PEM
See all product information
Create Account
Clinch Stud, PK25
- Mfr # FH-632-24ZI
- Zoro # G123524718
product price:Â
$
8.15
/pk of 25, $0.33/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Fit
2A
RoHS Compliant
Yes
Material Quality Standards
ASTM B633
Thread Size
#6-32
Includes Nuts
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FH-632-24ZI
- Zoro #
- G123524718
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #6-32
- Head Diameter
- 103/500 in
- For Screw Size
- #6
- Overall Length
- 1 1/2 in
- Hole Size
- 137/1000 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Details
- Thread Fit
- 2A
- RoHS Compliant
- Yes
- Material Quality Standards
- ASTM B633
- Includes Nuts
- No
- Color
- Colorless
- Dimensional Standards
- ASME B1.1
- System of Measurement
- Inch
- Standards
- ASME B1.1, ASTM B633
- Removable
- No
- Rockwell Hardness
- HRB80
- Thread Type
- Coarse
- REACH Compliant
- Yes
- Finish
- Zinc-Plated
- Item
- Clinch Stud
- Thread Direction
- Right Hand
- Wire Color
- Colorless
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.