Shop PEM
See all product information
Create Account
Clinch Stud, PK25
- Mfr # FH-M8-15ZI
- Zoro # G823522465
product price:Â
$
8.65
/pk of 25, $0.35/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Fit
6g
System of Measurement
Metric
RoHS Compliant
Yes
Overall Length
15 mm
Material Quality Standards
ASTM B633
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-M8-15ZI
- Zoro #
- G823522465
- UPC #
- -
- Country of Origin
- United States
- Thread Fit
- 6g
- System of Measurement
- Metric
- RoHS Compliant
- Yes
- Material Quality Standards
- ASTM B633
- REACH Compliant
- Yes
- Includes Nuts
- No
- Item
- Clinch Stud
- Color
- Colorless
- Removable
- No
- Finish
- Zinc-Plated
- Standards
- ASME B1.13M, ASTM B633
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRB80
- Wire Color
- Colorless
Dimensions
- Overall Length
- 15 mm
- For Screw Size
- M8
- Head Diameter
- 9.6 mm
- Hole Size
- 8 mm
- Thread Size
- M8x1.25
- Wire Rope Length
- 15 mm
- Length
- 15 mm
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.