Clinch Stud, PK25
- Mfr # FHS-632-14
- Zoro # G923524550
product price:Â
$
5.79
/pk of 25, $0.23/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Dimensional Standards
ASME B1.1
Head Diameter
103/500 in
Hole Size
137/1000 in
Finish
Passivated
RoHS Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-632-14
- Zoro #
- G923524550
- UPC #
- -
- Country of Origin
- United States
- Dimensional Standards
- ASME B1.1
- Item
- Clinch Stud
- Finish
- Passivated
- RoHS Compliant
- Yes
- Rockwell Hardness
- HRB70
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Standards
- ASME B1.1, ASTM A380
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Fit
- 2A
- Material Quality Standards
- ASTM A380
- Removable
- No
- Includes Nuts
- No
- REACH Compliant
- Yes
- Thread Direction
- Right Hand
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 103/500 in
- Hole Size
- 137/1000 in
- Overall Length
- 7/8 in
- For Screw Size
- #6
- Thread Size
- #6-32
- Wire Rope Length
- 7/8 in
- Length
- 7/8 in
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.